Low Profile Lift Table - G Series - Max. Load 1000 Kg, Lifting Range 80 - 850mm, LxW 1600 X 900mm

Order Code: ZT2706429S

£12,999.99 Inc VAT (20%)


Description

Low profile lift table, G series, max. load 1000 kg, lifting range 80 - 850 mm, LxW 1600 x 900 mm, 400 V 3-phase. Supplied = assembled. Max. load = 1000 kg. Lifting range = 80 - 850 mm. Platform design = closed. Lifting time = 22 sec. Operating voltage = 400 V 3-phase AC. Lift drive = compact hydraulics. Platform colour = hammer tone silver. Platform material = sheet metal. Scissor mechanism colour = hammer tone silver. Scissor material = ST 52 tool steel. Finish = painted. Fittings = with 4 rollers in base. Product type = low profile lift tables. Lifting capacity at full load in 1 shift operations = max. 20 cycles per hour. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Platform width = 900 mm. Made in Germany by FLEXLIFT. For Euro pallets, industrial pallets, mesh pallets. All-round foot clearance without a floor frame for top ergonomics. Portable compact hydraulic power unit with manual operation on the stand. Closed platform. Ideally suited for loose items, crates, boxes and stacks of paper. Supplied with 4 castors for transport as standard. Loaded with pallets using counterbalance forklift or with optional ramp element and pallet truck. Premium quality hydraulic components. Non-electric foot protection contact rail, completely hydraulic operation. Extraordinarily stable Solid full steel scissor mechanism made of ST-52 tool steel. The entire drive technology and the hydraulic cylinders are protected from shock and dirt by a 5 or 6 mm thick sheet metal platform. High quality 2 layer paint finish in Hammerite silver. Compliant with the Machinery Directive, EN 1570-1. Mobile delivery, also stationary upon request. Fix point bearing upon request, please specify when ordering. Options available at no extra cost: Hand control with 3 m cable or foot switch. Stationary model can also be made mobile by means of a fixed point bearing. Alternatively using 4 fixed castors. 10 year guaranteed provision with replacement parts for all FLEXLIFT lifting tables. On request: Other dimensions, lifting heights, max. loads, reduced lifting time, zinc plated or made of V2A stainless steel, ribbed sheet steel platform, ATEX compliant explosion protection.

See full description
Specifications for Low Profile Lift Table - G Series - Max. Load 1000 Kg, Lifting Range 80 - 850mm, LxW 1600 X 900mm
  • Product Type
    Low Profile Lift Tables
  • Finish
    Painted
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Operating Voltage
    400 V 3-phase AC
  • Platform Width
    900mm
  • Design
    Closed
  • Adjustable Height Range
    80 - 850mm
  • Platform Material
    Sheet Metal
  • Platform Colour
    Hammer Tone Silver
  • Lifting Time
    22 Sec
  • Mechanism Colour
    Hammer Tone Silver
  • Lifting Range
    80 - 850mm
  • Fittings
    With 4 Rollers In Base
  • Scissor Material
    ST 52 Tool Steel
  • Lift Drive
    Compact Hydraulics
  • Platform Design
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome