Low Profile Lift Table - LxW 1450 X 1085mm - 400 V, Hand Operated Control Unit

Order Code: ZT2704163S

£7,999.99 Inc VAT (20%)


Description

Low profile lift table, LxW 1450 x 1085 mm, lifting range up to 800 mm, U-shaped platform, 400 V, hand operated control unit. Supplied = flat pack. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Platform design = U-shaped. Lifting time = 13 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Platform colour = ultramarine blue RAL 5002. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Fittings = with hand operated control unit. Internal width = 585 mm. Product type = low profile lift tables. Lifting capacity at full load in multiple-shift operations = 3 - 4 cycles per hour. Platform width = 1085 mm. Increased lift range from a shorter platform. No pit required. Lifting eyelets in the base frame for problem free transport and installation. Overload protection. Maintenance free bearings. The newly developed, patented lifting mechanism enables an extremely low height when collapsed. Pushing a button drives the table smoothly and quickly to the ergonomically correct height. The hydraulic motor is in a robust, easy to transport plastic box and is connected to the table via quick connectors. High quality powder coating, frame and platform in ultramarine blue RAL 5002, scissor mechanism in signal orange RAL 2010. Supplied complete with control unit. With emergency off switch. Control voltage 24 V, 3 m long cable. All lift tables are fitted with safety rails and safety valves, and comply with EN 1570-1 as well as VDE requirements. Alternative models available on request. Other max. loads up to 2000 kg available in the webshop.

See full description
Specifications for Low Profile Lift Table - LxW 1450 X 1085mm - 400 V, Hand Operated Control Unit
  • Frame Colour
    Ultramarine Blue
  • Power
    0.75 kW
  • Product Type
    Low Profile Lift Tables
  • Finish
    Powder-coated
  • Load Capacity
    1000kg
  • Supplied
    Flat Pack
  • Platform Width
    1085mm
  • Design
    U-shaped
  • Adjustable Height Range
    85 - 800mm
  • Operating Voltage
    24 V
    400 V
  • Lifting Time
    13 Sec
  • Platform Colour
    Ultramarine Blue
  • Mechanism Colour
    Signal Orange
  • Internal Width
    585mm
  • Lifting Range
    85 - 800mm
  • Control Voltage
    24V
  • Platform Design
    U-shaped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome