Low Profile Lift Table, U-shape, Platform Width 1180mm, Manual Control Unit

Order Code: ZT2738608S

£16,999.99 Inc VAT (20%)


Description

Low profile lift table, U-shape, platform width 1180 mm, manual control unit. Supplied = partially assembled. Max. load = 2000 kg. Lifting range = 100 - 920 mm. Platform design = U-shaped. Lifting time = 24 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = sheet metal. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Fittings = with hand operated control unit. Internal width = 585 mm. Product type = low profile lift tables. Lifting capacity at full load in 1 shift operations = 5 - 6 cycles per hour. Lifting capacity at full load in multiple-shift operations = 5 - 6 cycles per hour. Lifting time without load = 24 sec. Lifting time with full load = 24 sec. Platform width = 1180 mm. Increased lift range from a shorter platform. No pit required. Lifting eyelets in the base frame for problem free transport and installation. Overload protection. Maintenance free bearings. The lift tables are only 100 mm high when lowered, so that no pit is required. This increases the flexibility in terms of potential areas of use, and lowers installation costs. These low profile lift tables ensure that the operating personnel always have the items at the right working height. This contributes to making the workplace ergonomic. All lift tables are fitted with safety rails and safety valves, and comply with EN 1570-1 as well as VDE requirements.

See full description
Specifications for Low Profile Lift Table, U-shape, Platform Width 1180mm, Manual Control Unit
  • Product Type
    Low Profile Lift Tables
  • Power
    0.75 kW
  • Finish
    Powder-coated
  • Load Capacity
    2000kg
  • Supplied
    Partially Assembled
  • Operating Voltage
    400 V
    24 V
  • Adjustable Height Range
    100 - 920mm
  • Platform Width
    1180mm
  • Design
    U-shaped
  • Platform Material
    Sheet Metal
  • Platform Colour
    Ultramarine Blue
  • Lifting Time
    24 Sec
  • Mechanism Colour
    Signal Orange
  • Internal Width
    585mm
  • Lifting Time With Full Load
    24
  • Platform Design
    U-shaped
  • Lifting Time Without Load
    24
  • Lifting Range
    100 - 920mm
  • Lift Drive
    Electro-Hydraulic
  • Control Voltage
    24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome