Mobile Lift Table, Max. Load 300 Kg, WxD 2000 X 1000mm

Mobile Lift Table, Max. Load 300 Kg, WxD 2000 X 1000mm

Order Code: ZT2701569SCopy

£7,999.99 Inc VAT (20%)

Currently unavailable

Description

Mobile lift table, max. load 300 kg, WxD 2000 x 1000 mm. Supplied = assembled. Type of worktop = beech multiplex surface. Worktop width = 2000 mm. Worktop depth = 1000 mm. Static distributed load = 300 kg. Working height = 430 - 1040 m. Type of height adjustment = infinite with foot hydraulics. Panel thickness = 30 mm. Frame material = steel, powder coated. Frame colour = light grey RAL 7035, violet blue RAL 5000. Product type = work tables. Round profile double scissor mechanism for maximum stability. High stability. Mobile due to four smooth running swivel castors. Height adjustable by means pedal hydraulics. Beech multiplex worktop with large work surface. Makes work more ergonomic - fewer sick days due to physical injuries related to posture. The construction using high quality steel profiles ensures high stability and a long service life. By means of a foot lever, the table can be carefully and gently raised even under when loaded. A locking lever allows the table to be secured at normal height as well. Effective lift 610 mm. Working height 400 to 1010 mm. Beech multiplex worktop width x depth 2000 x 1000 mm for maximum working and storage space. Panel thickness 30 mm. Mobile scissor lift table with double horizontal scissor mechanism and beech multiplex worktop, 30 mm. 4 swivel castors, 2 with brake. Wheel 125 mm. Operation using foot pump. Many other models as well as customised solutions possible, e.g. worktops with hole matrix or HPL coating, sheet steel worktop, electric height adjustment, battery powered height adjustment and much more.

See full description
Specifications for Mobile Lift Table, Max. Load 300 Kg, WxD 2000 X 1000mm
  • Product Type
    Work Tables
  • Supplied
    Assembled
  • Worktop Depth
    1000mm
  • Static Distributed Load
    300kg
  • Height Adjustment Type
    Infinite With Foot Hydraulics
  • Worktop Type
    Beech Multiplex Surface
  • Worktop Width
    2000mm
  • Panel Thickness
    30mm
  • Working Height
    430 - 1040m
  • Frame Material
    Steel Powder Coated
  • Frame Colour
    Light Grey