Platform Lift Without Support Legs, Max. Load 250 Kg, Lifting Range 20 - 1400mm

Order Code: ZT2678653S

£6,199.99 Inc VAT (20%)


Description

Platform lift without support legs, max. load 250 kg, lifting range 20 - 1400 mm. Supplied = assembled. Max. load = 250 kg. Load centre = 275 mm. Lifting range = 20 - 1400 mm. Fork length = 550 mm. Distance across forks = 155 - 550 mm. Fork width = 70 mm. Overall length = 1565 mm. Overall width = 775 mm. Overall height = 1765 mm. Clearance height = 20 mm. Material = steel. Feature = electric. Finish = powder coated. Colour = pure orange RAL 2004. Fittings = battery. Battery = 12 V/60 Ah. Battery charger = 230 V/12 V, 8 A. Free hanging fork. Fork can be adjusted manually. Electric lift. Mini stacker with clearance under the fork. The flat fork can be set down on the floor. Adjustable distance across forks.

See full description
Specifications for Platform Lift Without Support Legs, Max. Load 250 Kg, Lifting Range 20 - 1400mm
  • Adjustable Height Range
    20 - 1400mm
  • Finish
    Powder Coated
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Load Centre
    275mm
  • Distance Across Forks
    155 - 550mm
  • Material
    Steel
  • Colour
    Pure Orange
  • Overall Height
    1765mm
  • Overall Width
    775mm
  • Overall Length
    1565mm
  • Battery Charger
    230 V / 12 V, 8 A
  • Features
    Electric
  • Fittings
    Battery
  • Fork Length
    550mm
  • Fork Width
    70mm
  • Clearance Height
    20mm
  • Lifting Range
    20 - 1400mm
  • Battery
    12 V / 60 Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome