Stainless Steel Roller, Ø40 X 17mm, For Rotary Lift Table

Order Code: ZT2692065S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Stainless steel roller, 40 x 17 mm, for rotary lift table. Supplied = assembled. Category = lifting equipment. Product type = accessories. Material = stainless steel. Colour = stainless steel. Width = 17 mm. Diameter = 40 mm.

Specifications for Stainless Steel Roller, Ø40 X 17mm, For Rotary Lift Table
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Colour
    Silver
  • Material
    Stainless Steel
  • Diameter
    40mm
  • Width
    17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome