0
1

Static Lift Table Platform with Ramp - 1000kg

Order Code: ZT1024472X

£3,399.99 Inc VAT (20%)


Description

• Comply to BS EN 1570 & BS EN 60204-1
• Remote power system, easy for controlling, convenient for maintenance
• Electronic control box with up, down & emergency buttons
• PSL82U: specially designed in 'U' shape for handling pallets & boxes
• Platform cut out: Length: 1050mm x Width: 585mm
• Platform Size: Length: 1450mm x Width: 1140mm
• CWSLT10R - Lowered Ramp Size: Length: 1140mm x Width: 890mm
• Lifting speed with load: 42mm/sec
• Motor: 0.75kW
• Lifting Time: 18 secs.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome