Steel Roller, Ø40 X 17mm, For Rotary Lift Table

Steel Roller, Ø40 X 17mm, For Rotary Lift Table

Order Code: ZT2692022SCopy

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Steel roller, 40 x 17 mm, for rotary lift table. Supplied = assembled. Category = lifting equipment. Product type = spare parts/accessories. Material = steel. Colour = silver. Width = 17 mm. Diameter = 40 mm.

Specifications for Steel Roller, Ø40 X 17mm, For Rotary Lift Table
  • Product Type
    Spare Parts/Accessories
  • Supplied
    Assembled
  • Material
    Steel
  • Colour
    Silver
  • Diameter
    40mm
  • Width
    17mm