Tandem Scissor Lift Table, Lifting Range 180 - 1000mm, Max. Load 2000 Kg

Order Code: ZT2686397S

£13,999.99 Inc VAT (20%)


Description

Tandem scissor lift table, lifting range 180 - 1000 mm, max. load 2000 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 2000 kg. Lifting range = 180 - 1000 mm. Platform design = closed. Lifting time = 30 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = steel. Platform finish = sheet metal. Scissor mechanism colour = signal orange RAL 2010. Scissor material = steel. Product type = compact lift tables. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Lifting time without load = 30 sec. Lifting time with full load = 30 sec. Platform width = 800 mm. Lift tables featuring specific properties are required for handling heavy and lengthy products. The solution is horizontal double scissor lift tables or tandem lift tables. They are a combination of two individual scissor mechanisms that are used to create the required tabletop length and lift height. To ensure the lift function operates parallel, the mechanical lifting motion by the two scissor mechanism is regulated precisely. The horizontal double scissor lift tables allow bulky items to be handled effectively and safely.

See full description
Specifications for Tandem Scissor Lift Table, Lifting Range 180 - 1000mm, Max. Load 2000 Kg
  • Product Type
    Compact Lift Tables
  • Power
    0.75 kW
  • Load Capacity
    2000kg
  • Operating Voltage
    400 V
    24 V
  • Design
    Closed
  • Platform Width
    800mm
  • Adjustable Height Range
    180 - 1000mm
  • Platform Material
    Steel
  • Lifting Time
    30 Sec
  • Platform Colour
    Ultramarine Blue
  • Mechanism Colour
    Signal Orange
  • Control Voltage
    24V
  • Scissor Material
    Steel
  • Lifting Range
    180 - 1000mm
  • Lift Drive
    Electro-Hydraulic
  • Platform Finish
    Sheet Metal
  • Platform Design
    Closed
  • Lifting Time With Full Load
    30
  • Lifting Time Without Load
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome