Tandem Scissor Lift Table, Lifting Range 200 - 1020mm, Max. Load 4000 Kg

Order Code: ZT2686351S

£17,999.99 Inc VAT (20%)


Description

Tandem scissor lift table, lifting range 200 - 1020 mm, max. load 4000 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 4000 kg. Lifting range = 200 - 1020 mm. Platform design = closed. Lifting time = 35 sec. Power = 1.5 kW. Operating voltage = 400 V. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = steel. Platform finish = sheet metal. Scissor mechanism colour = signal orange RAL 2010. Scissor material = steel. Product type = compact lift tables. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Lifting time without load = 35 sec. Lifting time with full load = 35 sec. Platform width = 800 mm. Lift tables featuring specific properties are required for handling heavy and lengthy products. The solution is horizontal double scissor lift tables or tandem lift tables. They are a combination of two individual scissor mechanisms that are used to create the required tabletop length and lift height. To ensure the lift function operates parallel, the mechanical lifting motion by the two scissor mechanism is regulated precisely. The horizontal double scissor lift tables allow bulky items to be handled effectively and safely.

See full description
Specifications for Tandem Scissor Lift Table, Lifting Range 200 - 1020mm, Max. Load 4000 Kg
  • Product Type
    Compact Lift Tables
  • Power
    1.5 kW
  • Load Capacity
    4000kg
  • Adjustable Height Range
    200 - 1020mm
  • Operating Voltage
    24 V
    400 V
  • Platform Width
    800mm
  • Design
    Closed
  • Platform Material
    Steel
  • Lifting Time
    35 Sec
  • Platform Colour
    Ultramarine Blue
  • Mechanism Colour
    Signal Orange
  • Control Voltage
    24V
  • Lift Drive
    Electro-Hydraulic
  • Lifting Time Without Load
    35
  • Lifting Time With Full Load
    35
  • Platform Finish
    Sheet Metal
  • Platform Design
    Closed
  • Scissor Material
    Steel
  • Lifting Range
    200 - 1020mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome