Tandem Scissor Lift Table, Lifting Range 230 - 1230mm, Max. Load 4000 Kg

Order Code: ZT2686496S

£18,499.99 Inc VAT (20%)


Description

Tandem scissor lift table, lifting range 230 - 1230 mm, max. load 4000 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 4000 kg. Lifting range = 230 -1230 mm. Platform design = closed. Lifting time = 40 sec. Power = 1.5 kW. Operating voltage = 400 V. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = steel. Platform finish = sheet metal. Scissor mechanism colour = signal orange RAL 2010. Scissor material = steel. Product type = compact lift tables. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Lifting time without load = 40 sec. Lifting time with full load = 40 sec. Platform width = 1000 mm. Lift tables featuring specific properties are required for handling heavy and lengthy products. The solution is horizontal double scissor lift tables or tandem lift tables. They are a combination of two individual scissor mechanisms that are used to create the required tabletop length and lift height. To ensure the lift function operates parallel, the mechanical lifting motion by the two scissor mechanism is regulated precisely. The horizontal double scissor lift tables allow bulky items to be handled effectively and safely.

See full description
Specifications for Tandem Scissor Lift Table, Lifting Range 230 - 1230mm, Max. Load 4000 Kg
  • Product Type
    Compact Lift Tables
  • Power
    1.5 kW
  • Load Capacity
    4000kg
  • Platform Width
    1000mm
  • Adjustable Height Range
    230 -1230mm
  • Design
    Closed
  • Operating Voltage
    400 V
    24 V
  • Platform Material
    Steel
  • Platform Colour
    Ultramarine Blue
  • Lifting Time
    40 Sec
  • Mechanism Colour
    Signal Orange
  • Platform Design
    Closed
  • Scissor Material
    Steel
  • Lifting Range
    230 -1230mm
  • Platform Finish
    Sheet Metal
  • Lift Drive
    Electro-Hydraulic
  • Lifting Time Without Load
    40
  • Lifting Time With Full Load
    40
  • Control Voltage
    24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome