Tandem Scissor Lift Table, Lifting Range 230 - 1330mm, Max. Load 3000 Kg

Order Code: ZT2686437S

£20,999.99 Inc VAT (20%)


Description

Tandem scissor lift table, lifting range 230 - 1330 mm, max. load 3000 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 3000 kg. Lifting range = 230 - 1330 mm. Platform design = closed. Lifting time = 35 sec. Power = 1.5 kW. Operating voltage = 400 V. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = ultramarine blue RAL 5002. Platform material = steel. Platform finish = sheet metal. Scissor mechanism colour = signal orange RAL 2010. Scissor material = steel. Product type = compact lift tables. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Lifting time without load = 35 sec. Lifting time with full load = 35 sec. Platform width = 900 mm. Lift tables featuring specific properties are required for handling heavy and lengthy products. The solution is horizontal double scissor lift tables or tandem lift tables. They are a combination of two individual scissor mechanisms that are used to create the required tabletop length and lift height. To ensure the lift function operates parallel, the mechanical lifting motion by the two scissor mechanism is regulated precisely. The horizontal double scissor lift tables allow bulky items to be handled effectively and safely.

See full description
Specifications for Tandem Scissor Lift Table, Lifting Range 230 - 1330mm, Max. Load 3000 Kg
  • Product Type
    Compact Lift Tables
  • Power
    1.5 kW
  • Load Capacity
    3000kg
  • Adjustable Height Range
    230 - 1330mm
  • Design
    Closed
  • Operating Voltage
    400 V
    24 V
  • Platform Width
    900mm
  • Platform Material
    Steel
  • Platform Colour
    Ultramarine Blue
  • Lifting Time
    35 Sec
  • Mechanism Colour
    Signal Orange
  • Lift Drive
    Electro-Hydraulic
  • Lifting Range
    230 - 1330mm
  • Platform Finish
    Sheet Metal
  • Scissor Material
    Steel
  • Lifting Time Without Load
    35
  • Control Voltage
    24V
  • Platform Design
    Closed
  • Lifting Time With Full Load
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome