Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Lift Tables
Static Lift Tables
WLT30Y Winch Scissor Lift Table 300kg Capacity
Order Code:
ZT1286432X
£759.99
Inc VAT (20%)
£799.99
5% off
1
Add to basket
Get it in
7-14
working days
Available
GBP
759.99
https://www.zoro.co.uk/shop/storage-and-handling/static-lift-tables/wlt30y-winch-scissor-lift-table-300kg-capacity/p/ZT1286432X
Add to quotation
View all Static Lift Tables
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for WLT30Y Winch Scissor Lift Table 300kg Capacity
Product Type
Scissor Lift Table
Capacity
300kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome