Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Steel Tubes
40mm Blue Aluminium Tube, 6 Meter Single Length - 1006A.40.04.00.1
By Parker Transair
Order Code:
ZT5373268S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/storage-and-handling/steel-tubes/40mm-blue-aluminium-tube-6-meter-single-length-1006a-40-04-00-1/p/ZT5373268S
Add to quotation
View all Steel Tubes
Description
40mm Blue Aluminium Tube, 6 meter single length
Specifications
Specifications for 40mm Blue Aluminium Tube, 6 Meter Single Length - 1006A.40.04.00.1
Length
6m
Product Type
Compressed Air and Ring Main
Material
Aluminium
Colour
Blue