Brushed Nickel Tube 25mm 4ft

Order Code: ZT4951350S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Securit Brushed Nickel Tube 25mm 4ft High quality steel tube Suitable for domestic & light commercial applications Electro-plated for a hardwearing long-lasting finish Suitable for indoor applications only 5 year Limited Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brushed Nickel Tube 25mm 4ft
  • Material
    Steel
  • Diameter
    25mm
  • Finish
    Brushed Nickel
  • Product Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome