Brushed Nickel Tube 25mm 6 Feet

Order Code: ZT4951334S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Frog Tape Painter's Masking Tape 24mm x 41.1m Gloss & Satin PaintBlock Technology, which forms a micro-barrier that seals the edges of the tape, to prevent paint bleed. The result is very sharp paint lines and less time spent on touch-ups.It can be applied up to 21 days before use and is designed for use on cured painted surfaces, skirting boards, architraves, glass, frames and doors.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Brushed Nickel Tube 25mm 6 Feet
  • Diameter
    25mm
  • Finish
    Brushed Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome