Chrome Oval Tube 30mm 3ft

Order Code: ZT4951316S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Frog Tape Painter's Masking Tape 36mm x 41.1m Gloss & Satin PaintBlock Technology, which forms a micro-barrier that seals the edges of the tape, to prevent paint bleed. The result is very sharp paint lines and less time spent on touch-ups. Easy-to-use and tear, the tape is perfect on cured painted surfaces, glass, carpet and stone The distinctive bright orange tape ensures you can easily identify the areas which have been masked; and also makes it easy for the consumer to identify the correct product for their project The tape is UV resistant, and can be applied to surfaces up to 21 days prior to painting, or 7 days when in direct sunlight and will then remove cleanly from most surfaces.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Chrome Oval Tube 30mm 3ft
  • Colour
    Bright Orange
  • Length
    41.1m
  • Product Type
    Painter's Masking Tape
  • Width
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome