Chrome Tube 19mm 5ft

Order Code: ZT4951408S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Securit Chrome Tube 19mm 5ft High quality steel tube Suitable for domestic & light commercial applications Electro-plated for a hardwearing long-lasting finish Suitable for indoor applications only 5 year Limited Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Chrome Tube 19mm 5ft
  • Product Type
    Chrome Tube
  • Material
    Steel
  • Length
    5ft
  • Diameter
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome