Chrome Tube 25mm 3ft

Order Code: ZT4951383S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Securit Chrome Tube 25mm 3ft High quality steel tube Suitable for domestic & light commercial applications Electro-plated for a hardwearing long-lasting finish Suitable for indoor applications only 5 year Limited Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Chrome Tube 25mm 3ft
  • Material
    Steel
  • Product Type
    Chrome Tube
  • Diameter
    25mm
  • Length
    3ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome