1303-350 SelectStep in Free Airdeck

Order Code: ZT1183219X

£399.99 Inc VAT (20%)


Description

1303-350
Closed height: 1.54m.
Width: 0.68m.
Weight: 12kg.

Specifications for 1303-350 SelectStep in Free Airdeck
  • Product Type
    SelectStep
  • Weight
    12kg
  • Width
    0.68m
  • Closed Height
    1.54m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome