8 Tread EN131 Pro Probat Platform Step Ladder

8 Tread EN131 Pro Probat Platform Step Ladder

Order Code: ZT1121358PCopy

£549.99 Inc VAT (20%)


Description

The Probat Platform Step Ladder provides maximum stability and is designed for intensive use in the most demanding environments. It is over-tested to 360kg and with the front and rear stiles constructed using large 50mm aluminium scaffold tube. The mammoth 100mm deep treads are secured using ‘Duraclimb’ spun-rung technology to provide the strongest possible mechanical connection for intensive use.

Specifications for 8 Tread EN131 Pro Probat Platform Step Ladder
  • Material
    Aluminium
  • Tube Diameter
    50mm
  • Tread Depth
    100mm
  • Standards Met
    EN131
  • Product Type
    Platform Stepladder
  • Weight Capacity
    360kg