0
1
2
3
4
5

Aluminium Hop Up Step Ladder Odd Job Folding Stool Platform Work Bench 700mm

Order Code: ZT4271188S

£49.99 Inc VAT (20%)


Description

Excel Heavy Duty Aluminium Platform Work Bench Folding Hop Up 300mm x 700mm
Excel Heavy Duty Aluminium Platform Work Bench Folding Hop Up is a versatile and multi-functional tool that can be used for a variety of tasks, both indoors and outdoors. It is made from lightweight and durable aluminium, and can support a maximum weight of 150kg. The ladder provides a stable and secure base to work from. It can be used as a step ladder to reach high places, or as a work bench for tasks such as painting, decorating, or gardening. The ladder is also foldable, making it easy to transport and store.

Features:

Maximum weight capacity of 150kg
Made from high-quality aluminium
Foldable design for easy transport and storage
Slip-resistant platform
Lightweight and easy to transport
Perfect for all odd job
Versatile and multi-functional tool
Can be used as a step ladder or a work bench
Simple and safe to use with locking hinges for added safety whilst working

Product Specification:
Brand: Excel
Barcode: 0743031862550
Style: Work Platform
Safe Working Height: 2.25m
Max. Load: 150kg (23st 9lb)
Material: Aluminium
Dimensions (H x W x L) : 480 x 300 x 700mm

See full description
Specifications for Aluminium Hop Up Step Ladder Odd Job Folding Stool Platform Work Bench 700mm
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome