Aluminium Mobile Safety Steps, Double Sided, Mobile, 2 X 8 Steps

Order Code: ZT2712333S

£2,199.99 Inc VAT (20%)


Description

Aluminium mobile safety steps, double sided, mobile, 2 x 8 steps. Supplied = flat pack. Steps incl. platform = 2x8 pcs. Frame material = aluminium. Platform width = 600 mm. Platform depth = 800 mm. Step depth = 80 mm. Access = double sided. Access type = steps. Material of treads = aluminium. Platform height = 1900 mm. Overall depth = 2230 mm. Overall width = 1580 mm. Product type = mobile safety steps. Wheel diameter = 100 mm. Weight = 46 kg. Slope = 68°. Two sided platform railing, 1.10 m high, with knee and foot rail. Very rigid, high quality beading. Anti-slip plastic feet and two fixed castors. Two crossbeams for safety and stability. Anti-slip steps. Large platform. 4 items are recommended. Handrail as an accessory Can be mounted on left, right or on both sides. Handrails are optional on the steps of mobile safety steps with a climb angle greater than 60° in accordance with EN 131-7. Supplied flat pack - easy self-assembly.

See full description
Specifications for Aluminium Mobile Safety Steps, Double Sided, Mobile, 2 X 8 Steps
  • Step Depth
    80mm
  • Wheel Diameter
    100mm
  • Product Type
    Mobile Safety Steps
  • Platform Height
    1900mm
  • Supplied
    Flat Pack
  • Frame Material
    Aluminium
  • Overall Depth
    2230mm
  • Overall Width
    1580mm
  • Slope
    68°
  • Weight
    46kg
  • Access Type
    Steps
  • Platform
    2x8
  • Access
    Double Sided
  • Platform Depth
    800mm
  • Tread Material
    Aluminium
  • Platform Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome