Aluminium Step Ladder With Large Platform, Hand Rail On Both Sides, 10 Steps Incl. Platform

Order Code: ZT2710166S

£1,499.99 Inc VAT (20%)


Description

Aluminium step ladder with large platform, hand rail on both sides, 10 steps incl. platform. Supplied = assembled. Access = single sided. Access type = steps. Steps incl. platform = 10 pcs. Frame material = aluminium. Material of treads = aluminium with non-slip ribbed surface. Step depth = 80 mm. Platform height = 2360 mm. Weight = 16.5 kg. Platform width = 400 mm. Platform depth = 400 mm. Wheel fittings = without castors. Feature = folding. External width at base = 780 mm. Robust industrial model. Optimum floor adhesion due to nivello safety feet. With ergo-pad for optimum carrying comfort as well as easy and safe handling. Non-slip platform, 400 x 400 mm. Ribbed steps, 80 mm deep. Hand rail on both sides of upper section, 750 mm long, from 8 steps 1300 mm long. Collapsible. Comfortable to carry (no cold hands) due to the rubberised ergo-pad. Large, folding aluminium storage tray (350 x 200 mm) for tools and small parts. Non-slip, replaceable ladder feet.

See full description
Specifications for Aluminium Step Ladder With Large Platform, Hand Rail On Both Sides, 10 Steps Incl. Platform
  • Platform Height
    2360mm
  • Step Depth
    80mm
  • Supplied
    Assembled
  • Wheel Fittings
    without Castors
  • Frame Material
    Aluminium
  • Platform Width
    400mm
  • Access
    Single Sided
  • Platform
    10
  • Platform Depth
    400mm
  • Features
    Folding
  • Weight
    16.5kg
  • External Width At Base
    780mm
  • Access Type
    Steps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome