0
1
2
3
4
5
6
7

Electricians Fibreglass Step Ladder 5 Tread 1.3m Heavy Duty

Order Code: ZT4271192S

£92.99 Inc VAT (20%)


Description

Excel Electricians Fibreglass Step Ladder 5 Tread 1.3m Heavy Duty
Excel Electricians Fibreglass Step Ladder 5 Tread 1.3m Heavy Duty is designed specifically for electricians, home and garden work. The ladder is made from fiberglass, which is a lightweight and non-conductive material also providing a comfortable and stable platform for the user. This heavy duty ladder is designed to withstand heavier loads and built to be more durable.

Key Features
Extra wide tread with slip-resistant surface and additional crossframe brackets to increase rigidity & stability
Non-conductive material for working near electrical sources
Built-in tool tray for ease of use while working at height
Maximum Load Capacity of 150kg
Lightweight & Comfortable with stable platform

Specification
Barcode: 0743031865308
Safe Working Height: 2.32m
Number of Treads: 5
Material: Fibreglass
Foot Material: Plastic
Edge Bracing: Yes
Insulation Tested: Non-Conductive of Electricity
Maximum Load: 150kg
Dimensions (H x W x L) : 1300 x 480 x 1380mm
Platform Height: 1.3m
Max. Height Band: 1-2m
Max. Open Height: 1.67m
Closed Height: 1.8m
Closed Height Band: 1-2m

See full description
Specifications for Electricians Fibreglass Step Ladder 5 Tread 1.3m Heavy Duty
  • Maximum Load
    150kg
  • Material
    Fibreglass
  • Closed Height
    1.8m
  • Product Type
    Step Ladder
  • Number of Treads
    5
  • Platform Height
    1.3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome