Fibreglass Stepladder 6 Tread

Order Code: ZT4969674S

£139.99 Inc VAT (20%)


Description

SupaTool Fibreglass Stepladder 6 Tread Ladder Weight: 8.45Kg Height: 1.60m Non Conductive Lightweight Fibreglass Construction Aluminium steps Auto-locking mechanism Heavy duty slip resistant feet. EN131 Holds up to 150kg/23.6st for commercial or trade work TUV/GS 2 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Fibreglass Stepladder 6 Tread
  • Weight
    8.45kg
  • Height
    1.6m
  • Product Type
    Stepladder
  • Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome