0
1
2
3
4
5
6

Folding Wheel Step

Order Code: ZT1231142P

£59.99 Inc VAT (20%)


Description

Heavy-duty wheel step gives safe and easy access to engine or top of vehicle, ideal for 4x4s. Heavy gauge all steel construction folds for easy storage. Suitable for wheel diameters between 14" and 20" and will fit tyres up to 10" deep. Rubber topped platform for added grip and safety. Platform is height adjustable (three mounting points 90mm apart).

See full description
Specifications for Folding Wheel Step
  • MFR Part No.
    STS01
  • Maximum Load Capacity
    225kg
  • Wheel Diameter
    14" to 20"
  • Weight
    5.76kg
  • Platform Size
    210 x 560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome