Fort Handy Step Tilt and Pull Red

Order Code: ZT1233595P

£399.99 Inc VAT (20%)


Description

Platform Height mm: 390
Tread Size W x D mm: 290 x 160
Size W x D x H mm: 400 x 410 x 1120
Weight kg: 7

Double sided tubular steel unit
Non-slip ribbed rubber treads, two swivel castors & a handle on one side

See full description
Specifications for Fort Handy Step Tilt and Pull Red
  • Colour
    Red
  • Material
    Tubular Steel
  • Size
    400 x 410 x 1120mm
  • Tread Size
    290 x 160mm
  • Platform Height
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome