Glass Cleaner Step Ladder, Components of Bottom Section, 6 Steps, With Tread Cover

Order Code: ZT2688089S

£599.99each Inc VAT (20%)
£1,199.98 minimum order value

Minimum order quantity: 2.
Currently unavailable

Description

Glass cleaner step ladder, components of bottom section, 6 steps, with tread cover, 2+ items. Supplied = assembled. Number of steps = 6 pcs. Access type = steps. Length = 1870 mm. Step depth = 80 mm. Weight = 7.3 kg. Frame material = aluminium. Cross beam width = 900 mm. Rung height = 73 mm. Max. load = 120 kg. Model = with tread cover. Innovative glass cleaner step ladder. Optionally available with certified clip-step R13 step tread cover. Individual ladders can be configured from the individual components. Glass cleaner step ladder made of aluminium. Configure your ladder to suit individual requirements. Choose the most suitable bottom section, midsection and top section for the site of use and required height from a range of different components. Components that feature the certified clip-step R13 step tread cover are ideally suited for wet and oily work areas. - Sturdy, rectangular tubular rails - 80 mm step depth - Compliant with TRBS 2121 Part 2 - Step-rail connection with 4-fold beading - Reliable plug connections with additional locking hooks - Top section of ladder with rollers and hardwearing rubber bumper with wedge-shaped recess - Bottom section of ladder with nivello beam for a particularly stable footing and ascent Depending on the components chosen, a maximum of four individual parts can be combined, as a standing height of 5 m may not be exceeded.

See full description
Specifications for Glass Cleaner Step Ladder, Components of Bottom Section, 6 Steps, With Tread Cover
  • Step Depth
    80mm
  • Load Capacity
    120kg
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome