Heavy Duty Machine Steps, MOBILE, Max. Load 300 Kg, 3 Steps

Order Code: ZT2715450S

£1,099.99 Inc VAT (20%)


Description

Heavy duty machine steps, MOBILE, max. load 300 kg, 3 steps. Supplied = flat pack. Product type = heavy duty machine steps. Step depth = 200 mm. Feature = mobile. Access = single sided. Steps incl. platform = 3 pcs. Platform height = 600 mm. Platform width = 500 mm. Platform depth = 300 mm. Frame material = aluminium. Material of treads = aluminium. Overall depth = 770 mm. Overall width = 600 mm. Wheel fittings = 2 fixed castors. Weight = 11.5 kg. Working height = 2600 mm. Wheel diameter = 125 mm. Max. load 300 kg. Non-slip, extruded, profiled steps. Low weight. Replaceable plastic ladder feet. Top step 300 x 500 mm. With one hand rail and two fixed castors, wheel 125 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Heavy Duty Machine Steps, MOBILE, Max. Load 300 Kg, 3 Steps
  • Step Depth
    200mm
  • Wheel Diameter
    125mm
  • Platform Height
    600mm
  • Product Type
    Heavy Duty Machine Steps
  • Supplied
    Flat Pack
  • Wheel Fittings
    2 Fixed Castors
  • Frame Material
    Aluminium
  • Overall Width
    600mm
  • Overall Depth
    770mm
  • Features
    Mobile
  • Working Height
    2600mm
  • Access
    Single Sided
  • Weight
    11.5kg
  • Tread Material
    Aluminium
  • Platform Depth
    300mm
  • Platform Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome