Heavy Duty Machine Steps, STANDARD, Max. Load 300 Kg, 4 Steps

Order Code: ZT2709602S

£1,099.99 Inc VAT (20%)


Description

Heavy duty machine steps, STANDARD, max. load 300 kg, 4 steps. Supplied = flat pack. Product type = heavy duty machine steps. Step depth = 200 mm. Access = single sided. Steps incl. platform = 4 pcs. Platform height = 800 mm. Platform width = 500 mm. Platform depth = 300 mm. Frame material = aluminium. Material of treads = aluminium. Overall depth = 1000 mm. Overall width = 640 mm. Weight = 8.6 kg. Working height = 2800 mm. Max. load 300 kg. Non-slip, extruded, profiled steps. Low weight. Replaceable plastic ladder feet. Top step 300 x 500 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Heavy Duty Machine Steps, STANDARD, Max. Load 300 Kg, 4 Steps
  • Step Depth
    200mm
  • Platform Height
    800mm
  • Product Type
    Heavy Duty Machine Steps
  • Supplied
    Flat Pack
  • Frame Material
    Aluminium
  • Overall Depth
    1000mm
  • Overall Width
    640mm
  • Platform Width
    500mm
  • Weight
    8.6kg
  • Access
    Single Sided
  • Tread Material
    Aluminium
  • Platform Depth
    300mm
  • Working Height
    2800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome