Kids Wooden 2-Step Stool Mini Ladder Assistance Unit w/Non-Slip Panels Grey

Order Code: ZT3347775S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.745%


Description

For Kids: Small stool so they can reach to levels when making cakes, washing their hands and brushing their teeth etc. Gives them a sense of independence and helps build confidence as they grow.Two Steps: Gives your child a choice of height they want to be on. Built-in handles for them to hold on safety as they move up and down.Wood Frame: Reinforced with MDF, the structure is solid and tough, making it safe for everyday use by children.Anti-Slip Panels: Placed on both the steps for safety whilst moving up and down. DIMENSIONS: 80H x 45L x 40Wcm.MAXIMUM LOAD 25KG. FOR AGES 3-8 YEARS.

See full description
Specifications for Kids Wooden 2-Step Stool Mini Ladder Assistance Unit w/Non-Slip Panels Grey
  • Maximum Load
    25kg
  • Colour
    Grey
  • Product Type
    Kids Wooden 2-Step Stool
  • Material
    MDF
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome