Ladder Foot For Aluminium Folding Steps, Plastic, Black for Front Stiles

Order Code: ZT2736938S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

Ladder foot for aluminium folding steps, plastic, black for front stiles. Supplied = assembled. Category = ladders and scaffolding. Product type = shoes. Material = plastic. Colour = black. Model = for climbing. Suitable for two-step version with rail and all larger step versions with and without rail.

Specifications for Ladder Foot For Aluminium Folding Steps, Plastic, Black for Front Stiles
  • Product Type
    Shoes
  • Supplied
    Assembled
  • Colour
    Black
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome