Light Blue 2 Tread Steps (125kg Capacity, W380 X D540 X H1185mm) 385130

Order Code: ZT1553401S

£469.99 Inc VAT (20%)


Description

This Light Blue 2 Tread Step is perfect for use in warehouses, stockrooms and other environments. The step is constructed from full welded tubular steel, which is durable and has a capacity of up to 125kg. The ribbed rubber treads are 80mm deep and provide excellent grip to prevent accidents. Measures 380x540x1185mm (WxDxH) and includes castors that have non-marking tyres for easy transportation.
2 tread step for a range of uses with 254mm height between the steps
Fully welded tubular steel construction
Sheet metal treads with ribbed rubber surface
Features non-marking castors
Tread depth: 80mm
Colour: Light Blue
Load capacity: 125kg
Dimensions: 380 x 540 x 1185mm (WxDxH)

See full description
Specifications for Light Blue 2 Tread Steps (125kg Capacity, W380 X D540 X H1185mm) 385130
  • Weight
    12kg
  • MFR Part No.
    SBY29288

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome