Machine Platform, Height Adjustable, Platform LxW 1700 X 600mm, Height 250/500/750mm

Order Code: ZT2700277S

£1,399.99 Inc VAT (20%)


Description

Machine platform, height adjustable, platform LxW 1700 x 600 mm, height 250/500/750 mm. Supplied = assembled. Platform length = 1700 mm. Platform width = 600 mm. Weight = 24.5 kg. Max. load = 300 kg. Product type = step-up work platforms. Work safely on a surface area spacious enough for two people. Anti-slip surface provided by phenolic plywood. Easy to transport, space saving in storage. This stable aluminium construction consists of double folding feet for three different working heights (2.25 m/2.50 m/2.75 m) 65 mm deep, textured steps ensure safe ascent and descent. The surface area of 1.70 x 0.60 m provides plenty of space for two people, plus materials, to work safely and comfortably. Castors make it easy to move the platform to different positions. Anti-slip plastic feet included. Maximum load: 300 kg

See full description
Specifications for Machine Platform, Height Adjustable, Platform LxW 1700 X 600mm, Height 250/500/750mm
  • Load Capacity
    300kg
  • Product Type
    Step-Up Work Platforms
  • Supplied
    Assembled
  • Platform Width
    600mm
  • Platform Length
    1700mm
  • Weight
    24.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome