Machine Step, Platform 550 X 300mm, 1 Step, WxD 590 X 370mm

Order Code: ZT2735733S

£309.99 Inc VAT (20%)


Description

Machine step, platform 550 x 300 mm, 1 step, WxD 590 x 370 mm. Supplied = assembled. Product type = aluminium machine steps. Step depth = 225 mm. Step width = 550 mm. Access = single sided. Steps incl. platform = 1 pcs. Platform height = 200 mm. Platform width = 550 mm. Platform depth = 300 mm. Frame material = aluminium. Material of treads = aluminium, ribbed. Overall depth = 370 mm. Overall width = 590 mm. Weight = 2.5 kg. Working height = 2200 mm. Welded aluminium pipe construction. Non-slip plastic feet. Top step 550 x 300 mm. Steps made of non-slip ribbed sheet metal, depth 225 mm. Particularly sturdy and stable.

See full description
Specifications for Machine Step, Platform 550 X 300mm, 1 Step, WxD 590 X 370mm
  • Platform Height
    200mm
  • Product Type
    Aluminium Machine Steps
  • Step Depth
    225mm
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Overall Depth
    370mm
  • Overall Width
    590mm
  • Platform Width
    550mm
  • Access
    Single Sided
  • Platform Depth
    300mm
  • Working Height
    2200mm
  • Weight
    2.5kg
  • Tread Material
    Aluminium, Ribbed
  • Step Width
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome