Machine Step, Steps With Ribbed Rubber, 4 Steps

Order Code: ZT2745484S

£1,199.99 Inc VAT (20%)


Description

Machine step, steps with ribbed rubber, 4 steps. Supplied = partially assembled. Product type = tubular steel machine steps. Step depth = 200 mm. Step width = 710 mm. Access = single sided. Steps incl. platform = 4 pcs. Platform height = 800 mm. Platform width = 710 mm. Platform depth = 260 mm. Frame material = steel, powder coated. Material of treads = ribbed rubber. Frame colour = light blue RAL 5012. Overall depth = 1010 mm. Overall width = 913 mm. Weight = 45.5 kg. Max. load = 150 kg. Working height = 2800 mm. Wheel diameter = 160 mm. Conforms to = EN 14183. Robust - made of powder coated tubular steel. Mobile - equipped with two castors as a standard feature. Convenient - comfortable ascent on 45° slope. Robust model made of tubular steel, powder coated in light blue RAL 5012. Comfortable 45° climb angle. Platform and steps optionally made of phenolic plywood, anti-slip ribbed rubber or robust grate. Platform size 710 x 260 mm. Fitted with 2 castors as standard, wheel 160 mm. Made and tested in accordance with EN 14183.

See full description
Specifications for Machine Step, Steps With Ribbed Rubber, 4 Steps
  • Wheel Diameter
    160mm
  • Load Capacity
    150kg
  • Step Depth
    200mm
  • Platform Height
    800mm
  • Frame Colour
    Light Blue
  • Supplied
    Partially Assembled
  • Product Type
    Tubular Steel Machine Steps
  • Frame Material
    Steel Powder Coated
  • Overall Width
    913mm
  • Overall Depth
    1010mm
  • Conforms to
    EN 14183
  • Step Width
    710mm
  • Platform Width
    710mm
  • Tread Material
    Ribbed Rubber
  • Platform Depth
    260mm
  • Access
    Single Sided
  • Working Height
    2800mm
  • Weight
    45.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome