Machine Steps, Anti-Slip, Step 550 X 300mm, 2 Steps, WxD 700 X 650mm

Order Code: ZT2731982S

£999.99 Inc VAT (20%)


Description

Machine steps, anti-slip, step 550 x 300 mm, 2 steps, WxD 700 x 650 mm. Supplied = assembled. Steps incl. platform = 2 pcs. Platform height = 400 mm. Platform width = 550 mm. Platform depth = 300 mm. Frame material = aluminium. Material of treads = aluminium. Overall depth = 650 mm. Overall width = 700 mm. Weight = 6 kg. Working height = 2400 mm. Model = certified R13 slip resistance. Treads with certified anti-slip surface R13. Welded aluminium pipe construction. Non-slip plastic feet. Top step 550 x 300 mm. Suitable for use in wet and oily work areas. For prevention of slip-related accidents at the workplace. Compliant with the current version of EN 14183.

See full description
Specifications for Machine Steps, Anti-Slip, Step 550 X 300mm, 2 Steps, WxD 700 X 650mm
  • Platform Height
    400mm
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Overall Width
    700mm
  • Overall Depth
    650mm
  • Platform Depth
    300mm
  • Tread Material
    Aluminium
  • Working Height
    2400mm
  • Platform Width
    550mm
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome