Machine Steps, Anti-Slip, Step 550 X 300mm, 3 Steps, WxD 750 X 880mm

Order Code: ZT2731942S

£1,299.99 Inc VAT (20%)


Description

Machine steps, anti-slip, step 550 x 300 mm, 3 steps, WxD 750 x 880 mm. Supplied = assembled. Steps incl. platform = 3 pcs. Platform height = 600 mm. Platform width = 550 mm. Platform depth = 300 mm. Frame material = aluminium. Material of treads = aluminium. Overall depth = 880 mm. Overall width = 750 mm. Weight = 9 kg. Working height = 2600 mm. Model = certified R13 slip resistance. Treads with certified anti-slip surface R13. Welded aluminium pipe construction. Non-slip plastic feet. Top step 550 x 300 mm. Suitable for use in wet and oily work areas. For prevention of slip-related accidents at the workplace. Compliant with the current version of EN 14183.

See full description
Specifications for Machine Steps, Anti-Slip, Step 550 X 300mm, 3 Steps, WxD 750 X 880mm
  • Platform Height
    600mm
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Overall Depth
    880mm
  • Overall Width
    750mm
  • Tread Material
    Aluminium
  • Platform Width
    550mm
  • Weight
    9kg
  • Working Height
    2600mm
  • Platform Depth
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome