Pit Ladder With Steps, Flexible Adjustable Platform, 3 Steps, With Handrail

Order Code: ZT2700123S

£1,399.99 Inc VAT (20%)


Description

Pit ladder with steps, flexible adjustable platform, 3 steps, with handrail. Supplied = assembled. Product type = lean-to step ladders. Number of rungs = 4 pcs. Number of steps = 3 pcs. Access type = steps. Length = 2250 mm. Weight = 15 kg. Frame material = aluminium. Max. load = 150 kg. Model = with handrail. Foot plates with claws for a secure stand when set up at the correct angle. Extra wide, height adjustable platform with anti-slip perforated sheet metal. The construction pit ladder features 80 mm deep steps with clip-step R13 anti-slip treads, step-rail connection with 4-fold beading and 1 m long, reinforced stile extensions for safe crossing. The construction pit ladder is flexible to adapt: - Suitable for extending using optional plug-in components - Low weight of the individual components - Space-saving for transport and storage

See full description
Specifications for Pit Ladder With Steps, Flexible Adjustable Platform, 3 Steps, With Handrail
  • Product Type
    Lean-To Step Ladders
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Length
    2250mm
  • Weight
    15kg
  • Number of Steps
    3
  • Number of Rungs
    4
  • Access Type
    Steps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome