Plastic Ladder with GRP Steps 2 x 6 Steps

Order Code: ZT4130034S

£1,299.99 Inc VAT (20%)


Description

Plastic ladder, with GRP steps, 2 x 6 steps. Supplied = assembled. Product type = step ladders, double sided. Working height = 2.9 m. Access = double sided. Access type = steps. Number of steps = 2x6 pcs. Frame material = glass fibre reinforced plastic. Material of treads = glass fibre reinforced plastic. Step depth = 80 mm. Weight = 10.5 kg. Rail length = 1550 mm. Frame colour = red. Max. load = 150 kg. External width at base = 530 mm. Rails and steps made of GRP (glass fibre reinforced plastic) Suitable for working near or on live parts up to 60, 000 V. Step ladder for safe work compliant with TRBS. Sturdy industrial design for daily use. For working on electrical installations and in many chemical/pharmaceutical areas. High strength step and rail connection. Robust steel hinges with screw connection. Non-slip nivello® ladder feet. Tested in accordance with EN 61478:2002 + A1 (2004) , 6.5.1 Category 2: 60, 000 V and EN 131. Note: ladders with GRP components cannot be returned due to their sensitivity.

See full description
Specifications for Plastic Ladder with GRP Steps 2 x 6 Steps
  • Product Type
    Step Ladders
  • Step Depth
    80mm
  • Frame Colour
    Red
  • Working Height
    2.9m
  • External Width at Base
    530mm
  • Rail Length
    1550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome