Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Step Ladders
Plastic Step Stool with Non-slip Rubber Base 430mm Light Grey T7/Lgrey
By 2Work
Order Code:
ZT1541517S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/storage-and-handling/step-ladders/plastic-step-stool-with-non-slip-rubber-base-430mm-light-grey-t7-lgrey/p/ZT1541517S
Add to quotation
View all Step Ladders
Description
2Work Plastic Step Stool with Non-Slip Rubber Base 430mm Light Grey T7/Lgrey
Specifications
Specifications for Plastic Step Stool with Non-slip Rubber Base 430mm Light Grey T7/Lgrey
Weight
3.76kg
MFR Part No.
2W04997
Depth
445mm
Height
445mm
Width
440mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome