Professional Step Ladder - Single Sided Access - 10 Steps Incl. Platform

Order Code: ZT2735244S

£839.99 Inc VAT (20%)


Description

Professional step ladder, single sided access, anodised aluminium, with tool tray, for workshop and industrial use, 10 steps incl. platform. Supplied = assembled. Access = single sided. Access type = steps. Steps incl. platform = 10 pcs. Frame material = anodised aluminium. Material of treads = aluminium with non-slip ribbed surface. Step depth = 80 mm. Platform height = 2490 mm. Weight = 14.1 kg. Rail length = 3450 mm. Platform width = 300 mm. Platform depth = 250 mm. Feature = folding. Max. load = 150 kg. Ladder fittings = storage tray, safety bar. Three-rivet step-rail connection. Steps and rails made of extruded aluminium profiles. Spread secured by high strength nylon belts. For professional use in trade and industry.

See full description
Specifications for Professional Step Ladder - Single Sided Access - 10 Steps Incl. Platform
  • Step Depth
    80mm
  • Load Capacity
    150kg
  • Platform Height
    2490mm
  • Supplied
    Assembled
  • Frame Material
    Anodised Aluminium
  • Access
    Single Sided
  • Features
    Folding
  • Ladder Fittings
    Storage Tray, Safety Bar
  • Weight
    14.1kg
  • Access Type
    Steps
  • Rail Length
    3450mm
  • Platform
    10
  • Platform Depth
    250mm
  • Platform Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome