R13 Step Hook-On Platform, For Rung Ladders, Powder Coated, LxW 375 X 282mm

Order Code: ZT2691390S

£133.99 Inc VAT (20%)


Description

R13 step hook-on platform, for rung ladders, powder coated, LxW 375 x 282 mm. Supplied = assembled. Length = 375 mm. Width = 282 mm. Height = 25 mm. Material = steel, powder coated. Product type = accessories for ladders. For a comfortable and effortless footing on rung ladders. Load capacity 150 kg. Quick and easy to hook on. Use rung ladders in compliance with regulations - TRBS 2121. R13 step hook-on platform for rung ladders. Provides a comfortable, effortless and safe footing. Max. load up to 150 kg. With ribbed platform covering in the highest anti-slip class R13 due to aluminium checker plate platform covering. According to the new edition of TRBS 2121 Part 2, rung ladders should no longer be used as a workplace. In order to guarantee safe work at elevated workplaces, both feet must be placed on one step with a step surface of at least 80 mm. The use of these hook-on platforms will allow you to continue to use your rung ladder in compliance with regulations. Suitable for every rung ladder made by GNZBURGER STEIGTECHNIK.

See full description
Specifications for R13 Step Hook-On Platform, For Rung Ladders, Powder Coated, LxW 375 X 282mm
  • Product Type
    Accessories for Ladders
  • Supplied
    Assembled
  • Material
    Steel Powder Coated
  • Width
    282mm
  • Height
    25mm
  • Length
    375mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome