R13 Step Hook-On Platform, For Rung Ladders, Ribbed Sheet Metal, LxW 300 X 284mm

Order Code: ZT2691394S

£82.99 Inc VAT (20%)


Description

R13 step hook-on platform, for rung ladders, made of ribbed sheet metal, LxW 300 x 284 mm. Supplied = assembled. Length = 300 mm. Width = 284 mm. Height = 30 mm. Material = corrugated sheet metal. Product type = accessories for ladders. For a comfortable and effortless footing on rung ladders. Load capacity 150 kg. Quick and easy to hook on. Use rung ladders in compliance with regulations - TRBS 2121. R13 step hook-on platform for rung ladders. Provides a comfortable, effortless and safe footing. Max. load up to 150 kg. With ribbed platform covering in the highest anti-slip class R13 due to aluminium checker plate platform covering. According to the new edition of TRBS 2121 Part 2, rung ladders should no longer be used as a workplace. In order to guarantee safe work at elevated workplaces, both feet must be placed on one step with a step surface of at least 80 mm. The use of these hook-on platforms will allow you to continue to use your rung ladder in compliance with regulations. Suitable for every rung ladder made by GNZBURGER STEIGTECHNIK.

See full description
Specifications for R13 Step Hook-On Platform, For Rung Ladders, Ribbed Sheet Metal, LxW 300 X 284mm
  • Product Type
    Accessories for Ladders
  • Supplied
    Assembled
  • Width
    284mm
  • Material
    Corrugated Sheet Metal
  • Height
    30mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome