Red 3 Tread Metal Rubber Steps 125kg Max 385135

Order Code: ZT1553398S

£459.99 Inc VAT (20%)


Description

Red 3 Tread Metal Rubber Steps 125kg Max 385135

Specifications for Red 3 Tread Metal Rubber Steps 125kg Max 385135
  • Weight
    14kg
  • MFR Part No.
    SBY29293
  • Depth
    795mm
  • Height
    1425mm
  • Width
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome