Red Metal Step Stool - KF04843

Order Code: ZT1545383S

£49.99 Inc VAT (20%)


Description

For easy reach to high storage, this Q-Connect Metal Step Stool offers outstanding practicality and great value. The non-slip surfaces provide safety and the spring loaded castors retract once weight is applied to the stool. Versatile and hard wearing, this red step stool is ideal for warehouse, retail, office or domestic use. Maximum weight capacity: 150kg.
Versatile and hard wearing metal step stool
For warehouse, office or domestic use
Spring loaded castors retract when weight is applied to the stool
Protective bumper protects walls and furniture
Safe and secure with non-slip treads
Compliant with EN14183 standard
Height: 430mm, Top diameter: 290mm, Base diameter: 435mm
Weight: 5kg
Maximum weight capacity: 150kg

See full description
Specifications for Red Metal Step Stool - KF04843
  • MFR Part No.
    KF04843
  • Weight
    5.57kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome