Step Ladder, Double Sided, Cushioned Model, 2 X 5 Steps

Order Code: ZT2717594S

£529.99 Inc VAT (20%)


Description

Step ladder, double sided, cushioned model, 2 x 5 steps. Supplied = assembled. Product type = step ladders, double sided. Working height = 2725 mm. Access = double sided. Access type = steps. Steps incl. platform = 2x5 pcs. Frame material = aluminium. Material of treads = aluminium with non-slip ribbed surface. Step depth = 80 mm. Weight = 8.9 kg. Feature = folding. Max. load = 150 kg. Vertical height = 1135 mm. External width at base = 487 mm. Professional quality - ideal for daily use. Robust aluminium construction. Stable, secure stand due to conical construction. Extra strong safety hinges bolted at four points. Reinforced rails - exceeds EN 131 requirements. Rails and steps made of extruded aluminium profiles. Permanent multiple bell end type fitting of rungs. High torsion resistance. Step spacing 235 mm. High strength tension straps. Steps with cushioned front edges. The padded front edges provide comfort for shins and knees when leaning and ensures particularly secure and comfortable footing.

See full description
Specifications for Step Ladder, Double Sided, Cushioned Model, 2 X 5 Steps
  • Step Depth
    80mm
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Product Type
    Step Ladders, Double Sided
  • Frame Material
    Aluminium
  • Access
    Double Sided
  • Platform
    2x5
  • Vertical Height
    1135mm
  • Working Height
    2725mm
  • Access Type
    Steps
  • Features
    Folding
  • External Width At Base
    487mm
  • Weight
    8.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome