Step Ladder, Double Sided, Cushioned Model, 2 X 6 Steps

Order Code: ZT2717565S

£639.99 Inc VAT (20%)


Description

Step ladder, double sided, cushioned model, 2 x 6 steps. Supplied = assembled. Product type = step ladders, double sided. Working height = 2975 mm. Access = double sided. Access type = steps. Steps incl. platform = 2x6 pcs. Frame material = aluminium. Material of treads = aluminium with non-slip ribbed surface. Step depth = 80 mm. Weight = 10.6 kg. Feature = folding. Max. load = 150 kg. Vertical height = 1375 mm. External width at base = 516 mm. Professional quality - ideal for daily use. Robust aluminium construction. Stable, secure stand due to conical construction. Extra strong safety hinges bolted at four points. Reinforced rails - exceeds EN 131 requirements. Rails and steps made of extruded aluminium profiles. Permanent multiple bell end type fitting of rungs. High torsion resistance. Step spacing 235 mm. High strength tension straps. Steps with cushioned front edges. The padded front edges provide comfort for shins and knees when leaning and ensures particularly secure and comfortable footing.

See full description
Specifications for Step Ladder, Double Sided, Cushioned Model, 2 X 6 Steps
  • Step Depth
    80mm
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Product Type
    Step Ladders, Double Sided
  • Frame Material
    Aluminium
  • Access Type
    Steps
  • Vertical Height
    1375mm
  • Platform
    2x6
  • Access
    Double Sided
  • Working Height
    2975mm
  • Weight
    10.6kg
  • External Width At Base
    516mm
  • Features
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome