Step Ladder, Double Sided, Standard Model, 2 X 12 Steps

Order Code: ZT2717536S

£899.99 Inc VAT (20%)


Description

Step ladder, double sided, standard model, 2 x 12 steps. Supplied = assembled. Product type = step ladders, double sided. Working height = 4475 mm. Access = double sided. Access type = steps. Steps incl. platform = 2x12 pcs. Frame material = aluminium. Material of treads = aluminium with non-slip ribbed surface. Step depth = 80 mm. Weight = 18.7 kg. Feature = folding. Max. load = 150 kg. Vertical height = 2775 mm. External width at base = 688 mm. Professional quality - ideal for daily use. Robust aluminium construction. Stable, secure stand due to conical construction. Extra strong safety hinges bolted at four points. Reinforced rails - exceeds EN 131 requirements. Rails and steps made of extruded aluminium profiles. Permanent multiple bell end type fitting of rungs. High torsion resistance. Step spacing 235 mm. High strength tension straps. With 80 mm deep, ribbed steps and non-slip ladder feet.

See full description
Specifications for Step Ladder, Double Sided, Standard Model, 2 X 12 Steps
  • Step Depth
    80mm
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Product Type
    Step Ladders, Double Sided
  • Frame Material
    Aluminium
  • Access Type
    Steps
  • Access
    Double Sided
  • Working Height
    4475mm
  • External Width At Base
    688mm
  • Platform
    2x12
  • Vertical Height
    2775mm
  • Features
    Folding
  • Weight
    18.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome